8-1/2 in. Touch Down Bathroom Sink Drain in Tumbled Bronze
8-1/2 in. Touch Down Bathroom Sink Drain in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Drain Body Material:
- Brass
- Drain Opening:
- 2-1/4 in
- End Connection 1:
- UNEF
- End Connection 2:
- UNEF
- End Connections:
- UNEF
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 8-1/2 in
- NSF Certified:
- Yes
- Tailpiece Length:
- 8-1/2 in
- Thread Type:
- UNEF
- Width:
- 2-1/8 in