8 in. Wall-Mount Tub Spout Polished Chrome

You last purchased this on
 
Gerber Plumbing

8 in. Wall-Mount Tub Spout Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

8 in. Wall-Mount Tub Spout Polished Chrome

  • Fast #
  • Part #GD606325
  • Item #2933098
  • Manufacturer Part #D606325
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" copper or 1/2" IPS connection stub out nipple
  • Spout reach: 8"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Sweat, FIPS
End Connections:
Sweat;FIPS
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-313/1000 in
IAPMO Listed -:
Yes
ISO:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Metal
NSF:
NFS 372
NSF Certified:
Yes
Spout Reach:
8-63/1000 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Width:
3-5/16 in