9 in. Adjustable Shower Arm Oil Rubbed Bronze

You last purchased this on
 
Gerber Plumbing

9 in. Adjustable Shower Arm Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

9 in. Adjustable Shower Arm Oil Rubbed Bronze

  • Fast #
  • Part #DD481150RB
  • Item #3406523
  • Manufacturer Part #D481150RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/4" diameter
  • Solid brass construction, exposed pop-up drain without overflow
  • 9" adjustable showerarm
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
9 in
Material:
Brass
WaterSense Labeled:
No