Adjustable Shower Arm in Tumbled Bronze
Adjustable Shower Arm in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows you to adjust showerhead for best angle & height.
- Comes with LED task lighting - a light and Water show right at your kitchen sink!
- Solid Brass
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- CSA Certified:
- CSA B125
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM x NPSM
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 9 in
- Material:
- Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No