Air Gap Stainless Steel
Air Gap Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hose connections not included.
- Mounts in 1-1/2" diameter mounting hole.
- Cover matches Danze special finishes.
Documents
Specifications
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 8-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 8-3/4 in
- Material:
- Plastic
- NSF:
- NFS 372
- NSF Certified:
- Yes