Rectangular Closed Towel Ring in Polished Chrome
Bannockburn™ Rectangular Closed Towel Ring in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complements the Fairmont faucet collection
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bannockburn™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-3/1 in
- Height:
- 5-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 8-3/1 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 7-1/8 in