Wall Mount Toilet Tissue Holder in Polished Chrome
Bannockburn™ Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complements the Fairmont faucet collection
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Bannockburn™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 4-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-3/8 in
- Width:
- 3-3/4 in