Brass Repair Spray Diverter with Vacuum Breaker
Brass Repair Spray Diverter with Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Diverter
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes