Ceiling Mount Shower Arm and Flange Brushed Nickel
Ceiling Mount Shower Arm and Flange Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- 24" ceiling mount arm and flange
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Gerber Plumbing
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Material:
- Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No