Centerset Lavatory Cover Plate in Polished Nickel
Centerset Lavatory Cover Plate in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 1-3/8 in
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6-5/16 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in