DESCRIPTION

Danze Ceramic Disc Cartridge D225658 Faucet

DDA507875

Manufacturer Part #: DA507875

Cartridge Type:

Ceramic Disc

SPECIFICATIONS

Brand Model Compatibility
D225658 Faucet
Cartridge Type
Ceramic Disc
Faucet Part Type
Cartridge
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
NSF Certified
Yes
NSF Specifications
NFS 372

Print