Ceramic Disc Cartridge D456113 and D456513 Faucets
Ceramic Disc Cartridge D456113 and D456513 Faucets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacing DA63565.
- Ceramic disc cartridge fits Danze faucets: D456113 & D456513.
Specifications
- ASME:
- ASME A112.18.1M
- Brand Model Compatibility:
- D456113 and D456513 Faucets
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- NSF:
- NFS 372
- NSF Certified:
- Yes