1.2 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Lever Handle in Brushed Nickel
Eastham™ 1.2 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a Clear, Non-Splash Laminar Water Stream
- 6" (153mm) Spout Height & 4 11/16" (119mm) Spout Reach
- 1.2gpm (4.5L/min) Max Flow Rate @ 60 psi
- Durable Ceramic Disc Valve for Drip-Free Performance
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- Acid Base:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Eastham™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/4 in
- Drain Base Height:
- 7-15/16 in
- Drain Base Width:
- 1-1/4 in
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- Yes
- Extra Wax:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Fire Rated:
- No
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Insulated:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Connections:
- 2
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 4 Piece
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Plug Included:
- No
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Spout Height:
- 3-1/16 in
- Spout Reach:
- 4-11/16 in
- Spout Type:
- High Arc
- Stem Type:
- Hot and Cold
- Stream Type:
- Laminar Stream
- Temperature Range:
- 40 to 160 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.46 lb
- Width:
- 17-13/16 in