Single Lever Handle Vessel Lavatory Faucet in Brushed Nickel
Fairmont™ Single Lever Handle Vessel Lavatory Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single hole installation
- Flow rate: 1.5 gpm
- Pedestal sold separately
- Ceramic Disc Valve
- Includes metal grid strainer with cover for vessels with or without overflow
- 3/8" compression
- Lever handle
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fairmont™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 14-1/2 in
- Spout Reach:
- 7 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-1/2 in