Hand Shower Holder in Brushed Nickel
Hand Shower Holder in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal housing for durability
- Solid brass 1/2" supply fitting with integral check valve
- Adjustable handshower holder
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Side Mount
- Faucet Part Type:
- Hand Shower Holder
- IAPMO Listed -:
- Yes
- Length:
- 3-13/16 in
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- No