1-Hole Trim Valve with Single Lever Handle in Brushed Nickel
Mid-Town® 1-Hole Trim Valve with Single Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve not included, must order separately.
- Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 series (with stops) or D1155 series (with out stops)
- Includes handle, valve escutcheon & screws.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.1M
- Application:
- Residential
- Collection:
- Mid-Town®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-13/100 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/4 in
- Flow Rate:
- 5.31 gpm
- Height:
- 6-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 3-9/16 in
- Material:
- Copper, Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-9/16 in
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in