Single Handle Monoblock Bathroom Sink Faucet in Satin Black
Mid-Town® Single Handle Monoblock Bathroom Sink Faucet in Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a Clear, Non-Splash Laminar Water Stream
- 3 7/8" (97mm) Spout Height & 5 1/8" (128mm) Spout Reach
- 1.2gpm (4.5L/min) Max Flow Rate @ 60 psi
- Includes Metal Touch-Down drain assembly for easy installation
- Durable Ceramic Disc Valve for Drip-Free Performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Mid-Town®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Deck Plate Included:
- No
- Drain Base Height:
- 8-3/4 in
- Drain Base Width:
- 1-1/4 in
- Drain Included:
- Yes
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- Yes
- Faucet Connection:
- UNEF
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-15/16 in
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Connections:
- 2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Pressure - Maximum:
- 60 psi
- Spout Height:
- 2-7/8 in
- Spout Reach:
- 5-1/16 in
- Stem Type:
- Hot and Cold
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- Temperature Range:
- 40 to 160 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.35 lb