Trip Lever in Polished Brass
Opulence® Trip Lever in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Fits front mount tanks
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Opulence®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Side Mount
- Length:
- 10-1/4 in
- NSF Certified:
- Yes
- WaterSense Labeled:
- No