4-Port Shower Diverter Trim with Single-Handle in Polished Chrome
Parma™ 4-Port Shower Diverter Trim with Single-Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" combination IPS/copper sweat ports
- 8 position valve channels water to one, two or all three shower systems
- 4-port valve services up to 3 shower systems
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Parma™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Valve Type:
- Tub and Shower Diverter Valve
- IAPMO Listed -:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No