Danze

Parma® 6-1/2 in. Wall-Mount Tub Spout Polished Chrome

Part #DD606558  |  Manufacturer Part #D606558

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout reach: 6 1/2"
  • 1/2" copper or 1/2" IPS stub out nipple
  • Includes trim ring

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1M

Collection: Parma®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: No

Installation Type: Wall Mount

Length: 7-13/16 in

Material: Metal

NSF Certified: Yes

NSF Specifications: NFS 372

Spout Reach: 6-1/2 in

Spout Type: Non-Diverter

WaterSense Labeled: No