Danze

Parma® Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #DD305658T  |  Manufacturer Part #D305658T

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout height: 7 9/16"
  • Spout reach: 9 1/8"
  • Three hole 8"-12" installation
  • Slip spout mounting
  • Solid brass construction, exposed pop-up drain without overflow
  • Chrome

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1, ASME A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: No

Center Size: 8 in - 12 in

Collection: Parma®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Height: 6-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 6-7/8 in

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 7-9/16 in

Spout Reach: 9-1/8 in

Spout Type: Low Arc

Trim Only: Yes

Tub Spout Reach: 9-1/8 in

WaterSense Labeled: No