Pressure Balancing Shower Faucet Trim Only with Single Lever Handle in Brushed Nickel
Prince™ Pressure Balancing Shower Faucet Trim Only with Single Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Prince™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- Yes
- Type:
- DD520510T
- WaterSense Labeled:
- No