1-15/16 in. Female Threaded x Male Threaded Sleeve in Chrome
1-15/16 in. Female Threaded x Male Threaded Sleeve in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Application:
- Tub and Shower
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Female Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Female Threaded x Male Threaded
- Faucet Connection:
- NPT
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 1-15/16 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No