Roman Tub Handshower Rough-In Valve in Brushed Nickel
Mid-Town® Roman Tub Handshower Rough-In Valve in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hose, holder & diverter.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Collection:
- Mid-Town®
- Color Finish Name:
- Brushed Nickel
- Depth:
- 16-19/50 in
- IAPMO Listed -:
- Yes
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 2-19/50 in