DESCRIPTION

  • Limited lifetime warranty
  • Replacement cartridge
  • With seats and springs

Danze Round Stem Washerless Cartridge

DDA603567

Manufacturer Part #: DA603567

Cartridge Type:

Washerless

SPECIFICATIONS

ASME Specifications
ASME A112.18.1M
Brand Model Compatibility
Single Handle Tub and Shower Faucets
Cartridge Type
Washerless
Faucet Part Type
Cartridge
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
NSF Certified
Yes
NSF Specifications
NFS 372

Print

DOCUMENTS