Side Spray Holder in Brushed Nickel
Side Spray Holder in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Spray Holder
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- NSF:
- NFS 372
- NSF Certified:
- Yes