Danze

Single-Handle Tub and Shower Pressure Balancing Valve Trim with Side Discharge Stop in Rough Brass

Part #DD112000BT  |  Manufacturer Part #D112000BT

Color/Finish: Rough Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With screwdriver stops and temperature limit stops
  • Mounting bracket and plaster guard included
  • With high temperature limit adjustment
  • Back-to-back installation feature

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.1M

ASSE Standards: ASSE 116

Application: Residential

CSA Certified: No

Cartridge Type: Ceramic Disc

Color Finish: Rough Brass

Color Finish Category: Brass Tones

End Connection 1: IPS

End Connection 2: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 6 in

Faucet Valve Type: Ceramic Disc, Tub & Shower Rough-In Valve

Height: 6 in

IAPMO Listed: Yes

Material: Brass

Number of Handles: Single Handle

Sink Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 6-3/4 in