1.2 gpm 3-Hole Wall Mount Widespread Lavatory Faucet Trim Kit with Double Lever Handle and Low Arc Spout in Polished Chrome
Sirius™ 1.2 gpm 3-Hole Wall Mount Widespread Lavatory Faucet Trim Kit with Double Lever Handle and Low Arc Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stylish natural water stream fits the sleek design.
- 1.2gpm (4.5L/min) maximum flow rate @6psi
- 3 hole wall mount, 8'' installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Sirius™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- UNEF
- Faucet Connection Size:
- 1-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Pressure - Maximum:
- 60 psi
- Spout Reach:
- 10 in
- Spout Type:
- Low Arc
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 12-7/8 in