Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Sirius® Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes escutcheon and control handle assembly
- Can be used with D13BT (4-port shower diverter valve) or with D1353BT (3/4" volume control valve)
- Deep Wall Extension Kits for Volume Control, D135301BT, or for Diverters, D130001B, sold separately.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Sirius®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 3-1/8 in
- Escutcheon Width:
- 3-1/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No