DESCRIPTION

  • For single hole mount faucets.
  • Covers mounting holes for 8" CC valve placement.

Danze Traditional 1-Hole Kitchen Faucet Cover Plate in Polished Chrome

DDA607105

Manufacturer Part #: DA607105

Color/Finish

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
Collection
Traditional
End Connection 2
NPSM
Faucet Connection
NPSM
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
NSF Certified
Yes
NSF Specifications
NFS 372

Print