DESCRIPTION

  • Fits all Roman tub faucets with rough-in D21BT OR D215BT.
  • Personal Shower with Soft Touch control & integral diverter services.

Danze Traditional Trim Roman Tub in Polished Chrome

DD491110

Manufacturer Part #: D491110

Color/Finish

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in - 12 in
Collection
Traditional
Faucet Connection
NPSM
Faucet Type
Roman Tub Faucet Only
Flow Rate
2.5gpm
IAPMO Listed
Yes
NSF Certified
Yes
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
2-1/4 in

Print