Wall Mount Tub Spout in Oil Rubbed Bronze
Wall Mount Tub Spout in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" copper or 1/2" IPS connection stub out nipple
- Spout reach: 8"
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 3-5/16 in
- End Connection 1:
- Sweat, FIPS
- End Connections:
- Sweat;FIPS
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8-1/16 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 8 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No