10.3 oz. Silicone Sealant in Red
10.3 oz. Silicone Sealant in Red
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 6 in
- Length:
- 12 in
- Product Type:
- Silicone Sealant
- Size:
- 10.3 oz
- Width:
- 8 in