8 lb. Plaster of Paris in White
8 lb. Plaster of Paris in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Improves energy efficiency
- Premium adhesive caulk with Microban® antimicrobial product protection fights the growth of stain and odor-causing bacteria, mold and mildew on the caulk
- Low VOC content
- Paintable
- Treated with Microban® to fight mold mildew and stains
- Low odor
- Provides maximum adhesion and a watertight seal
Documents
Specifications
- ANSI:
- ANSI Z88.2
- Application:
- Casting Sculpted Figure, Craft, Mold Making
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plaster
- Product Type:
- Plaster of Paris
- Size:
- 8 lbs
- Weight:
- 34.52 lb