10.1 oz. Elastomeric Caulk in Brown
Dynaflex 230® 10.1 oz. Elastomeric Caulk in Brown
Frequently Purchased Together
Product Details
- Silicone tough w/ superior flexibility & crackproof performance
- 100% waterproof & weatherproof seal
- Interior/exterior use
- Low odor
- Easy water clean-up
- Paint ready in 2 hours
- Lifetime warranty
- Exceeds ASTM C920, Class 25
Documents
Specifications
- ASTM:
- ASTM C-920
- Application:
- Sealing
- Collection:
- Dynaflex 230®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Height:
- 8 in
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Elastomer
- Product Type:
- Caulk
- Size:
- 10.1 oz
- Temperature Range:
- -30 Deg F to 180 Deg F
- Width:
- 12 in