Silicone Sealant in Stainless Steel
Silicone Sealant in Stainless Steel
Frequently Purchased Together
Product Details
- Food grade
- One hundred percent waterproof
- Temperature range: -75°F to 350°F
Specifications
- Application:
- Commercial
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Material:
- Silicone
- Product Type:
- Caulk
- Size:
- 9.8 oz
- UL Listed:
- No