Silicone Sealant in White
Silicone Sealant in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- One hundred percent waterproof
- Temperature range: -75°F to 350°F
- Food grade
Specifications
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Material:
- Silicone
- Product Type:
- Caulk
- Size:
- 9.8 oz
- UL Listed:
- No