9/16 in. Nut Driver 1 Piece

You last purchased this on
 
Dawn Industries

9/16 in. Nut Driver 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dawn Industries

9/16 in. Nut Driver 1 Piece

  • Fast #
  • Part #DND375
  • Item #1618210
  • Manufacturer Part #ND375
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Drive Size:
9/16 in
Faucet Connection Size:
1/4 in
GSA Approved:
No
Handle Material:
Plastic
Magnetic:
No
Material:
Plastic
Number of Pieces:
1 Piece
Tool Type:
Nut Driver