Replacement Blade for R125 Ratchet Cutter
Replacement Blade for R125 Ratchet Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Adjustable:
- No
- Application:
- PVC
- Brand Model Compatibility:
- R125 Ratchet Cutter
- Clean Bagged:
- No
- Color Finish Name:
- Silver
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Portable:
- No
- Tool Type:
- Replacement Blade
- UL Listed:
- No
- Weight:
- 0.15 lb