2 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
CCA7 Series 2 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quiet performance (as low as 70 decibels)
- Two-stage compressor for improved temperature and summer humidity control
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year no hassle Replacement™ limited warranty+
- Designed for corrosion resistance and lasting performance
- Wi-Fi® enabled remote access with the Ion™ system control
- Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
- Two-speed fan works with compressor for better levels of quiet, efficient operation
- 10-year parts limited warranty
Specifications
- AMP:
- 14.5
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- CCA7 Series
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 31-3/16 in
- EER:
- 12.2
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 35-1/2 in
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 2481 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 183 lb
- Width:
- 31-3/16 in