3 Ton - Multi-Position - Air Handler

You last purchased this on
 
Day & Night®

DLFLAB 3 Ton - Multi-Position - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

DLFLAB 3 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #IDLFLABH36XAK
  • Item #9916381
  • Manufacturer Part #DLFLABH36XAK
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Modes: cool, heat, dry, fan, auto
  • 4-way installation (up flow, down flow, right, left)
  • New aluminum coil
  • Automatic airflow technology with static pressure up to 0.8 in WG
  • Less than 2% air leakage
  • Easy maintenance
  • Quiet indoor operation
  • Anti-corrosive fin coating
  • Requires Certification

Documents


Specifications

AMP:
5
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Brand Model Compatibility:
DLCLRC
CFM:
1082 ft3/min
Coil Type:
Aluminum Fin
Collection:
DLFLAB
Configuration:
Multi-Position
Depth:
21 in
EER2:
8.5
EER2 Range:
0 - 10.5
Energy Star Compliant:
Yes
Fan Speeds:
4
Green Product:
Yes, Energy Star
HSPF2:
10.4
HSPF2 Range:
7.5 - 25.0
Height:
49 in
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
1188 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16.5
Suction Line (OD):
5/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
129.63 lb
Width:
21 in