5 Tons 13 SEER R-410A Single Stage Air Conditioner Condenser

This product has been replaced by

Day & Night® 13 SEER R-410A Single Stage Air Conditioner Condenser
Day & Night® 5 Ton - up o 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Manufacturer Part #N4A4S60AKANA
You last purchased this on
 
Day & Night®

N4A3 Series 5 Tons 13 SEER R-410A Single Stage Air Conditioner Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Day & Night® 13 SEER R-410A Single Stage Air Conditioner Condenser
Day & Night® 5 Ton - up o 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Manufacturer Part #N4A4S60AKANA
Day & Night®

N4A3 Series 5 Tons 13 SEER R-410A Single Stage Air Conditioner Condenser

  • Fast #
  • Part #IN4A360AKN
  • Item #5058778
  • Manufacturer Part #N4A360AKN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quiet performance (as low as 74 decibels)
  • Single-stage compressor operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 10-year parts limited warranty
  • Designed for corrosion resistance and lasting performance
  • Durably built to withstand bad weather and debris
  • Requires Certification

Specifications

AMP:
29
BTU Cooling Rating:
60000 Btu/h
CFM:
3365 ft3/min
Collection:
N4A3 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
79 dB
Depth:
31-3/16 in
EER:
11
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
28-11/16 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
RPM:
800
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
199 lb
Width:
31-3/16 in