2 Ton - up to 16.0 SEER2 - Performance Air Conditioner - Single Phase - R-410A

You last purchased this on
 
Day & Night®

N4A5S 2 Ton - up to 16.0 SEER2 - Performance Air Conditioner - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

N4A5S 2 Ton - up to 16.0 SEER2 - Performance Air Conditioner - Single Phase - R-410A

  • Fast #
  • Part #IN4A5S24AKAWA
  • Item #9844991
  • Manufacturer Part #N4A5S24AKAWA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quiet performance (as low as 73 decibels)
  • Single-stage compressor operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Compatible with most cooling thermostats
  • Durable, protective tight wire grille panels allow easy coil cleaning
  • High-gloss, baked-on powder coat finish over galvanized steel
  • Efficient, single-stage scroll compressor, and single-speed fan motor
  • Durably built to with stand bad weather and debris, designed for corrosion resistance and lasting performance
  • Cooling capacity: 1.5-5 tons
  • Non-ozone depleting R-410A refrigerant
  • Requires Certification

Specifications

AMP:
0.60, 12.2, 49.7, 9.3
BTU:
24000
BTU Cooling Rating:
25400 Btu/h
CFM:
2600 ft3/min
Collection:
N4A5S
Color Finish Name:
Baltic Grey
Communicating:
Non-Communicating
Compressor Type:
Scroll
Configuration:
Vertical
Decibel Rating (dB):
73 dB
EER2:
11.7
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
90 oz
Green Product:
Yes, Energy Star
Height:
35-1/2 in
Horsepower:
1/10 hp
Length:
31-3/16 in
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
2600 cfm
Max Fuse Size:
20
Origin:
Global
Phase:
Single Phase
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
15
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
Yes
Stages:
1
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
144 lb
Width:
31-3/16 in