3 Ton - up to 16.0 SEER2 - Performance Air Conditioner - Single Phase - R-410A
N4A5S 3 Ton - up to 16.0 SEER2 - Performance Air Conditioner - Single Phase - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 73 decibels)
- Single-stage compressor operation
- Durably built to with stand bad weather and debris, designed for corrosion resistance and lasting performance
- Efficient, single-stage scroll compressor, and single-speed fan motor
- Durable, protective tight wire grille panels allow easy coil cleaning
- High-gloss, baked-on powder coat finish over galvanized steel
- Compatible with most cooling thermostats
- Non-ozone depleting R-410A refrigerant
- Cooling capacity: 1.5-5 tons
-
Green
Specifications
- AMP:
- 1.4, 12.2, 16.7, 80.1
- BTU:
- 36000
- BTU Cooling Rating:
- 36400 Btu/h
- CFM:
- 3700 ft3/min
- Collection:
- N4A5S
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Height:
- 38-7/8 in
- Horsepower:
- 1/4 hp
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 3700 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 15
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 196 lb
- Width:
- 31-3/16 in