3 Ton 14 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump
N4H4 Series 3 Ton 14 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet performance (as low as 69 decibels)
- Single-stage compressor operation
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Designed for corrosion resistance and lasting performance
- 10-year parts limited warranty
- Durably built to withstand bad weather and debris
- Dual fuel capable with a compatible gas furnace and thermostat for energy-saving heating
Specifications
- AMP:
- 19.5
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CFM:
- 1200 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- N4H4 Series
- Compressor Type:
- Scroll
- Configuration:
- Direct Drive
- Decibel Rating (dB):
- 72 dB
- Depth:
- 31-3/16 in
- EER:
- 11.7
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 28-7/16 in
- Horsepower:
- 1/5 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 2365 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14
- Sound Blanket:
- Yes
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 31-3/16 in