3 Ton - 14 SEER - Horizontal - Air Conditioner - 208/230/3 - R-410A
NH4A4 Series 3 Ton - 14 SEER - Horizontal - Air Conditioner - 208/230/3 - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 12.5
- BTU:
- 36000
- Collection:
- NH4A4 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 17-1/16 in
- EER:
- 12.2
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 37-1/8 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 2615 cfm
- Max Fuse Size:
- 20
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 800
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 184 lb
- Width:
- 44-1/2 in