5 Ton - up to 14 SEER - Compact Air Conditioner - R-410A
NH4A4 Series 5 Ton - up to 14 SEER - Compact Air Conditioner - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet performance (as low as 66 decibels)
- Single-stage compressor operation
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty
- Designed for corrosion resistance and lasting performance
- Durably built to withstand bad weather and debris
Specifications
- AMP:
- 31.1
- BTU:
- 60000
- CFM:
- 2785 ft3/min
- Collection:
- NH4A4 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- EER:
- 11.7
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 17-1/16 in
- Horsepower:
- 1/4 hp
- Length:
- 43-1/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 800
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 245 lb
- Width:
- 44-1/2 in