5 Tons Electric Single-Stage Convertible, Downflow and Horizontal Packaged Air Conditioner
PAD3 5 Tons Electric Single-Stage Convertible, Downflow and Horizontal Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1.2
- BTU:
- 60000
- BTU Cooling Rating:
- 57000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- PAD3
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 78 dB
- Depth:
- 44-1/8 in
- EER:
- 11
- Energy Star Compliant:
- No
- Height:
- 42 in
- Horsepower:
- 1/5 hp
- Length:
- 44-13/100 in
- MBH:
- 60
- Max CFM:
- 3200 cfm
- Max Fuse Size:
- 40
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 397 lb
- Width:
- 48-3/16 in