4 Tons Electric Single-Stage Convertible, Downflow and Horizontal Packaged Air Conditioner
PAD4 4 Tons Electric Single-Stage Convertible, Downflow and Horizontal Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1
- BTU:
- 48000
- BTU Cooling Rating:
- 46000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- Collection:
- PAD4
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 73 dB
- Depth:
- 44-3/16 in
- EER:
- 11.5
- ETL Listed:
- No
- Height:
- 52-3/4 in
- Horsepower:
- 1/5 hp
- Length:
- 44-19/100 in
- MBH:
- 48
- Max CFM:
- 1550 cfm
- Max Fuse Size:
- 50
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1075
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 4 Ton
- Type:
- IPAD448000KTP0E
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 438 lb
- Width:
- 48-1/4 in