5 Tons 14 SEER R-410A Single-Stage Evaporator Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit
PGD4 5 Tons 14 SEER R-410A Single-Stage Evaporator Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Ignition type: Direct spark
- Quiet performance (as low as 70 decibels)
- Multi-speed blower motor for improved temperature and humidity control
- Built to withstand bad weather and debris
- Designed for lasting performance
- Ultra-low NOx models available for California
- 3-year no hassle Replacement™ limited warranty
- 10-year parts limited warranty
- 15-year heat exchanger limited warranty
Specifications
- AFUE:
- 80.04 %
- AMP:
- 1.2
- Application:
- Commercial
- BTU:
- 90000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 90000 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Evaporator
- Collection:
- PGD4
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 77 dB
- Depth:
- 44-1/8 in
- EER:
- 12
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 54 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 44-13/100 in
- MBH:
- 90
- Max CFM:
- 3600 cfm
- Max Fuse Size:
- 40
- Origin:
- Global
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1040
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.2
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 509 lb
- Width:
- 48-3/16 in